
Module
Mfr # 6SL3210-1PE21-4AL0
Zoro # G109016800
product price: $1,930.99
/ea
Free Shipping & Returns
Key Features
Width
100 millimetre
Depth
165 millimetre
Height
292 millimetre
Min. network voltage
380 volt
Use in the industrial area permissible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6SL3210-1PE21-4AL0
Zoro #
G109016800
UPC #
-
Country of Origin
Germany
Dimensions
Width
100 millimetre
Depth
165 millimetre
Height
292 millimetre
Details
Min. network voltage
380 volt
Use in the industrial area permissible
Yes
Input phase number
3
Output phases, number of
3
Relative symmetric mains frequency tolerance
5 percent
Relative symmetric mains voltage tolerance
10 percent
max. output power with linear load and rated output voltage
4 kilowatt
Max. output frequency
550 hertz
max. output power with square load at rated output voltage
6 kilowatt
Protection type IP
IP20
Design of frequency changer
U converter
description of product type
PM240-2
Rated output voltage
400 volt
Power loss, static, current-independent [Pls]
15 watt
Brake chopper integrated
Yes
max. mains voltage
480 volt
Rated output current
13.2 ampere
Description
SINAMICS POWER PM240-2 WITH BUILT IN CL. A FILTER WITH BUILT IN BRAKING CHOPPER 3AC380-480V +10/-10% 47-63HZ OUTPUT HIGH OVERLOAD: 4KW FOR 200% 3S,150% 57S,100% 240S AMBIENT TEMP -10 TO +50 DEG C OUTPUT LOW OVERLOAD: 5,5KW FOR 150% 3S,110% 57S,100% 240S AMBIENT TEMP -10 TO +40 DEG C 291 X 100 X 165 HXWXD, FSB PROTECTION IP20 WITHOUT CONTROL UNIT AND PANEL APPROVED FOR CU FIRMWARE- VERSION V4.6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.