Zoro Homepage

Module

  • Mfr # 6SL3210-1PE23-3AL0

  • Zoro # G509016844


product price: $3,915.99
/ea
Free Shipping & Returns

Key Features

Height
355 millimetre
Width
140 millimetre
Depth
165 millimetre
description of product type
PM240-2
Rated output current
32 ampere
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SL3210-1PE23-3AL0
Zoro #
G509016844
UPC #
-
Country of Origin
Germany

Dimensions

Height
355 millimetre
Width
140 millimetre
Depth
165 millimetre

Details

description of product type
PM240-2
Rated output current
32 ampere
Input phase number
3
Min. network voltage
380 volt
max. output power with square load at rated output voltage
15 kilowatt
Relative symmetric mains frequency tolerance
5 percent
max. output power with linear load and rated output voltage
11 kilowatt
Max. output frequency
550 hertz
Brake chopper integrated
Yes
Rated output voltage
400 volt
Protection type IP
IP20
Relative symmetric mains voltage tolerance
10 percent
Use in the industrial area permissible
Yes
Power loss, static, current-independent [Pls]
18 watt
max. mains voltage
480 volt
Design of frequency changer
U converter
Output phases, number of
3

Description

SINAMICS POWER PM240-2 WITH BUILT IN CL. A FILTER WITH BUILT IN BRAKING CHOPPER 3AC380-480V +10/-10% 47-63HZ OUTPUT HIGH OVERLOAD: 11KW FOR 200% 3S,150% 57S,100% 240S AMBIENT TEMP -10 TO +50 DEG C OUTPUT LOW OVERLOAD: 15KW FOR 150% 3S,110% 57S,100% 240S AMBIENT TEMP -10 TO +40 DEG C 355 X 140 X 165 HXWXD, FSC PROTECTION IP20 WITHOUT CONTROL UNIT AND PANEL APPROVED FOR CU FIRMWARE- VERSION V4.6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.