Zoro Homepage

Module

  • Mfr # 6SL3210-1PE31-5AL0

  • Zoro # G709016439


product price: $12,700.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
305 millimetre
Depth
357 millimetre
Height
708 millimetre
max. output power with square load at rated output voltage
75 kilowatt
Relative symmetric mains voltage tolerance
10 percent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SL3210-1PE31-5AL0
Zoro #
G709016439
UPC #
-
Country of Origin
Germany

Dimensions

Width
305 millimetre
Depth
357 millimetre
Height
708 millimetre

Details

max. output power with square load at rated output voltage
75 kilowatt
Relative symmetric mains voltage tolerance
10 percent
Input phase number
3
max. mains voltage
480 volt
Min. network voltage
380 volt
Power loss, static, current-independent [Pls]
48.1 watt
Max. output frequency
550 hertz
Protection type IP
IP20
Rated output voltage
400 volt
Relative symmetric mains frequency tolerance
5 percent
Use in the industrial area permissible
Yes
description of product type
PM240-2
Output phases, number of
3
Rated output current
145 ampere
max. output power with linear load and rated output voltage
55 kilowatt
Brake chopper integrated
Yes
Design of frequency changer
U converter

Description

SINAMICS G120 POWER PM240-2 WITH BUILT IN CL. A FILTER WITH BUILT IN BRAKING CHOPPER 3AC380-480V +10/-20% 47-63HZ OUTPUT HIGH OVERLOAD: 55KW FOR 200% 3S,150% 57S,100% 240S AMBIENT TEMP -20 TO +50 DEG C HO OUTPUT LOW OVERLOAD: 75kW FOR 150% 3S,110% 57S,100% 240S AMBIENT TEMP -20 TO +40 DEG C LO 708 X 305 X 357 HXWXD, FSF PROTECTION IP20 WITHOUT CONTROL UNIT AND PANEL APPROVED FOR CU FIRMWARE- VERSION V4.7 HF8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.