Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOD(V) NSR, 24V, MED PLNM.ACT

  • Mfr # GBB161.1P

  • Zoro # G616147639


product price: $270.15
/ea
Free Shipping & Returns

Key Features

Power Consumption
2.1 VA
Standards
EN 60529
Spring Return
Non-Spring Return
Power Rating
1.4W
Maximum Operating Temperature
130 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBB161.1P
Zoro #
G616147639
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11 3/4 in
Overall Width
4 in
Overall Depth
2 3/4 in

Details

Power Consumption
2.1 VA
Item
Electric Actuator
Standards
EN 60529
Spring Return
Non-Spring Return
Power Rating
1.4W
Maximum Operating Temperature
130 Degrees F
Valve Application
Damper
Fire Application Rating
Not Fire Application Rated
NEMA Rating
2
Weight
4.4 lb
Smoke Application Rating
Not Smoke Application Rated
Electrical Connection Type
Hardwired
Minimum Operating Temperature
-25 Degrees F
Input Voltage
24V AC/DC
Plenum Rating
Plenum Rated
Rated Torque
221 lb-in
Product Type
Damper Actuator
IP Rating
IP54
Time to Open
150 sec
Application
HVAC Systems

Description

Electric Actuator, Valve Application Damper, Rated Torque 221 lb-in, Input Voltage 24V AC/DC, Electrical Connection Type Hardwired, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Smoke Application Rating Not Smoke Application Rated, Fire Application Rating Not Fire Application Rated, Mounting Type Direct Mount, Maximum Operating Temperature 130 Degrees F, Minimum Operating Temperature -25 Degrees F, Weight 4.4 lb, Overall Width 4 in, Application HVAC Systems

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.