
Molded Case Breakers MCCBs
Mfr # 3VA4120-4ED14-0AA0
Zoro # G416525088
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
65 kA at 120 VAC, 25 kA at 277 VAC, 14 kA at 347-VAC/125 VDC
AC Voltage Rating
120/277/347 VAC 50/60 Hertz
Number of Poles
1
DC Voltage Rating
125 VDC
Terminal Connection
Load Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA4120-4ED14-0AA0
Zoro #
G416525088
UPC #
80476694176
Country of Origin
Mexico
Details
Interrupt Rating
65 kA at 120 VAC, 25 kA at 277 VAC, 14 kA at 347-VAC/125 VDC
AC Voltage Rating
120/277/347 VAC 50/60 Hertz
Number of Poles
1
DC Voltage Rating
125 VDC
Terminal Connection
Load Lug
Circuit Breaker Type
Molded Case, Low Vage, Thermal Magnetic, Standard Breaking Capacity
Standards
UL 489
Description
120/277/347 VAC 50/60 Hz, 125 VDC, 20 A, 14/65/25 kA Interrupt, 1-Pole, 125A Frame, Load Lug Terminal, Low Vage, Thermal Magnetic, Standard Breaking Capacity, Molded Case, Non-Interchangeable Trip Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.