Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # 3VA4125-5ED34-0AA0

  • Zoro # G516524905


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Low Amp Trip Setting
25 A
Circuit Breaker Type
Molded Case, Non-Interchangeable Trip, Low Vage, Thermal Magnetic, Medium Breaking Capacity
AC Voltage Rating
240/480 Star/277/480/600 Star/347 VAC
High Amp Trip Setting
300 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA4125-5ED34-0AA0
Zoro #
G516524905
UPC #
80476694364
Country of Origin
Mexico

Details

Number of Poles
3
Low Amp Trip Setting
25 A
Circuit Breaker Type
Molded Case, Non-Interchangeable Trip, Low Vage, Thermal Magnetic, Medium Breaking Capacity
AC Voltage Rating
240/480 Star/277/480/600 Star/347 VAC
High Amp Trip Setting
300 A
DC Voltage Rating
250 VDC
Interrupt Rating
85 kA at 240-VAC/250 VDC, 35 kA at 480-Star/277/480 VAC, 18 kA at 600-Star/347 VAC
Standards
UL 489
Application
Industrial, Infrastructure, Building

Description

BRKR 3VA41 3P 25A 35kA FTFM LD LUG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.