Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs

  • Mfr # 3VA4145-5ED34-0AA0

  • Zoro # G816525015


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Low Voltage Molded Case
Frame Size
3VA41
Max. AIR Rating
35kA at 480V
Terminal Connection
Lug
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA4145-5ED34-0AA0
Zoro #
G816525015
UPC #
80476694388
Country of Origin
Mexico

Dimensions

Frame Size
3VA41

Details

Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
35kA at 480V
Terminal Connection
Lug
Number of Poles
3
Amps
45A
AC Voltage Rating
600V
Series
3VA4
Circuit Breaker Actuator
Rocker Lever
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Item
Molded Case Circuit Breaker

Description

BRKR 3VA41 3P 45A 35kA FTFM LD LUG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.