Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers (MCCBs)

  • Mfr # 3VA5225-5EC36-0AA0

  • Zoro # G521854141


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Depth
9.65 in
Max. AIR Rating
55kA at 400V AC
Number of Poles
3
Amps
250A
Height
5.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5225-5EC36-0AA0
Zoro #
G521854141
UPC #
80476671786
Country of Origin
Germany

Dimensions

Depth
9.65 in
Height
5.91 in

Details

Max. AIR Rating
55kA at 400V AC
Number of Poles
3
Amps
250A
AC Voltage Rating
690V
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Rocker Lever
Item
Circuit Breaker
Trip Type
Fixed Thermal, Adjustable Magnetic
Series
3VA5
Circuit Breaker Type
Molded Case

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.