Shop SIEMENS
See all product information
Create Account
Molded Case Breakers (MCCBs)
- Mfr # HGB3B025B
- Zoro # G022984323
product price:Â
$
85.35
/ea
Key Features
Interrupt Rating
14 kA at 600 Star/347 V AC
AC Voltage Rating
600 Star/347 VAC 50/60 Hertz
Application
Lighting, Distribution
Standards
UL 489
Number of Poles
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HGB3B025B
- Zoro #
- G022984323
- UPC #
- 887621219789
- Country of Origin
- Mexico
- Interrupt Rating
- 14 kA at 600 Star/347 V AC
- AC Voltage Rating
- 600 Star/347 VAC 50/60 Hertz
- Application
- Lighting, Distribution
- Standards
- UL 489
- Number of Poles
- 3
Description
BRKR HGB 25A 3P 480Y 35K LD LUG
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.