Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # HHED63B015A

  • Zoro # G816524926


product price: $1,397.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Frame Type
ED
AC Voltage Rating
600 VAC
Circuit Breaker Type
Molded Case, Thermal Magnetic, Low Vage, Extra High Breaking Capacity
Series
HHED6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHED63B015A
Zoro #
G816524926
UPC #
78308789806
Country of Origin
Mexico

Details

Number of Poles
3
Frame Type
ED
AC Voltage Rating
600 VAC
Circuit Breaker Type
Molded Case, Thermal Magnetic, Low Vage, Extra High Breaking Capacity
Series
HHED6
Standards
UL 489
Interrupt Rating
65 kA at 480 V, 18 kA at 600 V
Terminal Connection
Load Side Lug

Description

600 VAC, 15 A, 65 kA at 480 VAC, 3-Pole, 14 to 10 AWG Copper/12 to 10 AWG Aluminum, Load Lug Terminal, ED Frame, Fuseless, Current Limiting, Thermal Magnetic Trip Unit, Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.