Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # LGB2B015B

  • Zoro # G716524996


product price: $489.99
/ea
Free Shipping & Returns

Key Features

DC Voltage Rating
125/250 VDC
Circuit Breaker Type
Molded Case, Thermal Magnetic
Interrupt Rating
100 kA at 240 VAC, 65 kA at 480-Star/277 VAC, 14 kA at 600-Star/347 VAC (UL), 14 kA at 125/250 VDC
Number of Poles
2
AC Voltage Rating
240 VAC, 480 VAC Star/277 VAC, 600 VAC Star/347 VAC (UL)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGB2B015B
Zoro #
G716524996
UPC #
88762122006
Country of Origin
Mexico

Details

DC Voltage Rating
125/250 VDC
Circuit Breaker Type
Molded Case, Thermal Magnetic
Interrupt Rating
100 kA at 240 VAC, 65 kA at 480-Star/277 VAC, 14 kA at 600-Star/347 VAC (UL), 14 kA at 125/250 VDC
Number of Poles
2
AC Voltage Rating
240 VAC, 480 VAC Star/277 VAC, 600 VAC Star/347 VAC (UL)
For Use With
Panelboard
Standards
UL 489

Description

240/480 Star/277 VAC, 125/250 VDC, 15 A, 100 kA, 2-Pole, Molded Case, Thermal Magnetic Trip Unit, Panelboard Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.