Molded Case Breakers (MCCBs)
- Mfr # LGB3B040B
- Zoro # G622984167
product price:Â
$
620.99
/ea
Free Shipping & Returns
Key Features
Min. Wire Size
8 AWG (Copper/Aluminum)
AC Voltage Rating
480V AC
Number of Poles
3
Interrupt Rating
100 kA at 240 VAC, 65 kA at 480 VAC Star/347 VAC, 14 kA at 600 VAC Star/347 VAC (UL)
Max. Wire Size
1/0 AWG (Copper/Aluminium)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LGB3B040B
- Zoro #
- G622984167
- UPC #
- 887621220266
- Country of Origin
- Mexico
Dimensions
- Min. Wire Size
- 8 AWG (Copper/Aluminum)
- Max. Wire Size
- 1/0 AWG (Copper/Aluminium)
Details
- AC Voltage Rating
- 480V AC
- Number of Poles
- 3
- Interrupt Rating
- 100 kA at 240 VAC, 65 kA at 480 VAC Star/347 VAC, 14 kA at 600 VAC Star/347 VAC (UL)
- Standards
- UL
- Series
- LGB
Description
600 VAC Star/347 VAC, 40 A, 65 kA at 480 VAC Star/277 VAC, 3-Pole, 8 to 1/0 AWG Copper/Aluminum, Load Lug Terminal, LGB Frame, Thermal Magnetic Trip Unit, Molded Case Circuit Breaker for Panelboard
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.