Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # Q24000S01

  • Zoro # G516524813


product price: $207.99
/ea
Free Shipping & Returns

Key Features

For Use With
Loadcenter
Circuit Breaker Type
Thermal and Fixed Magnetic, Common Trip
Circuit Breaker Mounting Style
Plug-On
Terminal Connection
Load Lug
Standards
UL 489, CSA C22.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q24000S01
Zoro #
G516524813
UPC #
78364323755
Country of Origin
Mexico

Details

For Use With
Loadcenter
Circuit Breaker Type
Thermal and Fixed Magnetic, Common Trip
Circuit Breaker Mounting Style
Plug-On
Terminal Connection
Load Lug
Standards
UL 489, CSA C22.2
Number of Poles
2
AC Voltage Rating
120/240 VAC at 50/60 Hz
Interrupt Rating
10 kA

Description

120/240 VAC, 40 A, 10 kA, 2-Pole, 8 to 6 AWG Copper/8 to 4 AWG Aluminum, Load Lug Terminal, Plug-On Mount, QP Frame, 120 VAC Shunt Trip, Thermal Magnetic Trip Unit, Miniature Circuit Breaker for Load Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.