MOLDED CASE CIRCUIT BREAKER 600V-AC 3P 225A AMP
Mfr # FXD63B225
Zoro # G616267719
product price: $1,356.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
600V AC
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Thermal Magnetic, Non-Interchangeable
Frame Size
FD
Series
Sentron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FXD63B225
Zoro #
G616267719
UPC #
-
Country of Origin
Unknown
Dimensions
Frame Size
FD
Details
Item
Molded Case Circuit Breaker
AC Voltage Rating
600V AC
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Thermal Magnetic, Non-Interchangeable
Series
Sentron
Number of Poles
3
Max. AIR Rating
35kA at 480V
Amps
225A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.