Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOLDED CASE CIRCUIT BREAKER 600V-AC 3P 70A AMP

  • Mfr # ED63B070

  • Zoro # G816268233


product price: $1,148.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
600V AC
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Series
Sentron
Amps
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED63B070
Zoro #
G816268233
UPC #
-
Country of Origin
Unknown

Dimensions

Frame Size
ED

Details

Item
Molded Case Circuit Breaker
AC Voltage Rating
600V AC
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Series
Sentron
Amps
70A
Trip Type
Thermal Magnetic, Non-Interchangeable
Terminal Connection
Load Lug
Max. AIR Rating
25kA at 480V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.