Molded Case Circuit Breaker, ED4 Series, 45A, 1 Pole, 120/277V AC, 22kA at 277V AC

  • Mfr # ED41B045

  • Zoro # G3284662


product price:  $394.99
/ea
Free Shipping & Returns

Key Features

Series
ED4
Number of Poles
1
AC Voltage Rating
120/277V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED41B045
Zoro #
G3284662
UPC #
783643209145
Country of Origin
United States

Dimensions

Frame Size
125A/ED
Width
1 in
Depth
4 in
Height
6.34 in
Max. Wire Size
4 AWG
Min. Wire Size
10 AWG

Details

Item
Molded Case Circuit Breaker
Series
ED4
Amps
45A
Number of Poles
1
AC Voltage Rating
120/277V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
22kA at 277V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
125V DC
Low Amp Trip Setting
45 A
For Use With
SB Switchboards, Sentron Panelboards
Standards
HACR Rated, UL Listed
High Amp Trip Setting
45 A

Description

Molded Case Circuit Breaker, 45 A Amps, AC Voltage Rating 120/277V AC, Max. AIR Rating 22kA at 277V AC, For Use With SB Switchboards, Sentron Panelboards, Series ED4, High Amp Trip Setting 45 A, Low Amp Trip Setting 45 A, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating 125V DC, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/ED, Circuit Breaker Mounting Style Lug In Panelboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.