Molded Case Circuit Breaker, FXD6-A Series, 125A, 3 Pole, 600V AC, 22kA at 600V AC

  • Mfr # FXD63B125

  • Zoro # G3313143


product price:  $3,828.99
/ea
Free Shipping & Returns

Key Features

Series
FXD6-A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXD63B125
Zoro #
G3313143
UPC #
783643211247
Country of Origin
Mexico

Dimensions

Frame Size
250A/FD
Width
4-1/2 in
Depth
4 in
Height
9-1/2 in

Details

Item
Molded Case Circuit Breaker
Series
FXD6-A
Amps
125A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
22kA at 600V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
500V DC
For Use With
SB Switchboards Without Lugs, Sentron Panelboards
Low Amp Trip Setting
125 A
High Amp Trip Setting
125 A
Standards
UL Listed

Description

Molded Case Circuit Breaker, 125 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 22kA at 600V AC, For Use With SB Switchboards Without Lugs, Sentron Panelboards, Series FXD6-A, High Amp Trip Setting 125 A, Low Amp Trip Setting 125 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 500V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 250A/FD, Circuit Breaker Mounting Style Free Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products