MOTOR CIRCUIT BREAKER 1/2HP 3P 0.7-1A AMP
Mfr # 3RV1011-0JA10
Zoro # G316314102
product price: $65.15
/eaKey Features
Circuit Breaker Actuator
Rocker Lever
Circuit Breaker Type
Motor Protection
Number of Poles
3
AC Voltage Rating
690V AC
Trip Type
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV1011-0JA10
Zoro #
G316314102
UPC #
-
Country of Origin
Unknown
Dimensions
Frame Size
S00
Details
Circuit Breaker Actuator
Rocker Lever
Circuit Breaker Type
Motor Protection
Number of Poles
3
Item
Circuit Breaker
AC Voltage Rating
690V AC
Trip Type
Magnetic
Max. AIR Rating
100kA at 400V AC
Amps
1A
Terminal Connection
Screw Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.