Shop SIEMENS
See all product information
Create Account
MOV Suppressor
- Mfr # 3TX7144-H9
- Zoro # G8524066
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
Type
Suppressor
Case Color
White
Weight
0.35 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3TX7144-H9
- Zoro #
- G8524066
- UPC #
- 754554933115
- Country of Origin
- China
- Item
- MOV Suppressor
- Type
- Suppressor
- Case Color
- White
- Weight
- 0.35 oz
Description
MOV Suppressor, Weight 0.35 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.