Zoro Homepage

Multiple Input Receiver-Controller

  • Mfr # 195-0001

  • Zoro # G216556046


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 3/4 in
Throttling Range - Minimum
2 %
Standards
REACH, RoHS Compliant
Inlet Port Connection Size
6 mm, 1/4 in
Outlet Port Connection Size
6 mm, 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195-0001
Zoro #
G216556046
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 3/4 in
Inlet Port Connection Size
6 mm, 1/4 in
Outlet Port Connection Size
6 mm, 1/4 in
Overall Width
5 11/16 in
Overall Depth
3 1/2 in

Details

Throttling Range - Minimum
2 %
Standards
REACH, RoHS Compliant
Application
Hospitals, Humidity, Offices, Pressures of Mechanical Equipment in Commercial Building, Schools, Temperatures, Universities
Item
Pneumatic Receiver Controller
Control Action
Direct Acting
Adjustment Method
Rotary Knob, Screwdriver
Operating Humidity - Maximum
80 %
Inlet Port Connection Type
Barbed Hose
Product Type
Receiver/Controller
Outlet Port Connection Type
Barbed Hose
Number of Inlet Ports
1
Operating Humidity - Minimum
20 %
Supply Pressure
22 psi
Control Signal
Proportional
Mounting Style
Surface
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
40 Degrees F
Signal Pressure - Minimum
3 psi
Throttling Range - Maximum
16 %
Authority - Minimum
20 %
Signal Pressure - Maximum
15 psi
Authority - Maximum
200 %
Air Consumption
60 scim

Description

Pneumatic Receiver Controller, Adjustment Method Rotary Knob, Screwdriver, Air Consumption 60 scim, Application Hospitals, Humidity, Offices, Pressures of Mechanical Equipment in Commercial Building, Schools, Temperatures, Universities, Authority - Maximum 200 Percent, Authority - Minimum 20 Percent, Control Action Direct Acting, Control Signal Proportional, Inlet Port Connection Size 6 mm, 1/4 in, Inlet Port Connection Type Barbed Hose, Mounting Style Surface, Number of Inlet Ports 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.