Zoro Homepage

Mushroom Head, 30mm, White

  • Mfr # 52RB3HB

  • Zoro # G0291855


product price: $32.49
/ea

Key Features

Color
White
NEMA Rating
1, 12, 3, 4
Connection Type
Screw-On
Size
30 mm
Illuminated / Non-Illuminated
Illuminated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52RB3HB
Zoro #
G0291855
UPC #
783087777453
Country of Origin
Mexico

Dimensions

Size
30 mm
Operator Size
1.75 in dia
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo
Mushroom Head Diameter
44 mm

Details

Item
Mushroom Head
Color
White
NEMA Rating
1, 12, 3, 4
Connection Type
Screw-On
Illuminated / Non-Illuminated
Illuminated
IP Rating
IP66
Head Material
Metal
Basic Material
Metal
For Use With
Push/Pull Push Buttons, Siemens Small 1-3/4 in Non-Illuminated
Standards
REACH, RoHS, WEEE (2012/19/EU)
Head Style
Mushroom Head
Compatible with Brand
Siemens
Head Color
White
Compatible Operator Illumination
Illuminated
Compatible with Series
52PM9, 52PP
NEMA Enclosure Rating
1, 12, 3, 4

Description

Mushroom Head, Operator Size 1.75 in dia, Color White, For Use With Push/Pull Push Buttons, Siemens Small 1-3/4 in Non-Illuminated, Size 30 mm, Basic Material Metal, Illuminated, Head Material Metal, Connection Type Screw-On, NEMA Rating 1, 12, 3, 4, IP Rating IP66, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.