Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mushroom pushbutton 22 mm

  • Mfr # 3SU1000-1JB10-0AA0

  • Zoro # G515876357


product price: $49.39
/ea
Sold in multiples of 8 for $395.12

Key Features

Head Color
Black
Mushroom Head Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1000-1JB10-0AA0
Zoro #
G515876357
UPC #
-
Country of Origin
Germany

Dimensions

Mushroom Head Diameter
60 mm

Details

Item
Push Button Operator
Head Color
Black

Description

Mushroom pushbutton, 22 mm, round, plastic, black, 60 mm, positive latching, acc. to EN ISO 13850, rotate-to-unlatch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.