
Mushroom pushbutton, 22 mm, round, metal, shiny, black, 30 mm
Mfr # 3SU1050-1AD10-0AA0-ZY12
Zoro # G115919768
product price:Â $21.39
/ea
Sold in multiples of 19 for $406.41
Key Features
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3SU1050-1AD10-0AA0-ZY12
Zoro #
G115919768
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22 mm
Mushroom Head Diameter
30 mm
Details
Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Standards
CE, UK CA, cULus, EAC, IEC60947-5-5, EN60947-5-5
Description
Mushroom pushbutton, 22 mm, round, metal, shiny, black, 30 mm, momentary contact type, with laser labeling, lower case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.