
Mushroom pushbutton, 22 mm, round, metal, shiny, red, 40 mm, latching
Mfr # 3SU1150-1BA20-1CA0
Zoro # G715276902
product price: $46.15
/ea
Sold in multiples of 9 for $415.35
Key Features
Operator Illumination
Non-Illuminated
Head Color
Red
Mushroom Head Diameter
40 mm
Terminal Connection
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SU1150-1BA20-1CA0
Zoro #
G715276902
UPC #
-
Country of Origin
Germany
Dimensions
Mushroom Head Diameter
40 mm
Details
Item
Push Button Operator
Operator Illumination
Non-Illuminated
Head Color
Red
Terminal Connection
Screw Clamp
Description
Mushroom pushbutton, 22 mm, round, metal, shiny, red, 40 mm, latching, pull-to-unlatch mechanism, with holder, 1 NC, screw terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.