Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mushroom pushbutton, 22 mm, round, plastic, red, inscription: O, 40

  • Mfr # 3SU1000-1BA20-0AD0

  • Zoro # G815277335


product price: $28.35
/ea
Sold in multiples of 15 for $425.25

Key Features

Operator Illumination
Non-Illuminated
Head Color
Red
Mushroom Head Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1000-1BA20-0AD0
Zoro #
G815277335
UPC #
-
Country of Origin
Germany

Dimensions

Mushroom Head Diameter
40 mm

Details

Item
Push Button Operator
Operator Illumination
Non-Illuminated
Head Color
Red

Description

Mushroom pushbutton, 22 mm, round, plastic, red, inscription: O, 40 mm, latching, Pull-to-unlatch mechanism

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.