N/C 10Cv Eq Brnz Valve Body, 24VAC, 2-Way NC, 34 Degrees to 122 Degrees F, 1" Female Inlet Size

  • Mfr # 599-01114

  • Zoro # G7513797


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
24VAC
Inlet Size
1" Female
Outlet Size
1" Female
Valve Type
2-Way NC
Ambient Temp. Range
34 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599-01114
Zoro #
G7513797
UPC #
-
Country of Origin
Mexico

Dimensions

Inlet Size
1" Female
Outlet Size
1" Female

Details

Coil Volts
24VAC
Valve Type
2-Way NC
Ambient Temp. Range
34 Degrees to 122 Degrees F
Item
N/C 10Cv Eq Brnz Valve Body
NEMA Rating
NEMA 1
Max. Inlet Pressure
25 psig
Standards
ANSI Class 250

Description

N/C 10Cv Eq Brnz Valve Body 1 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.