
N/C Two-Way Valves, 24VAC, 2-Way NC, 23 Degrees to 122 Degrees F, 1" Female Inlet Size
Mfr # 599-02014
Zoro # G7513998
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Coil Volts
24VAC
Inlet Size
1" Female
Outlet Size
1" Female
Valve Type
2-Way NC
For Use With
MT Series Valve Bodies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
599-02014
Zoro #
G7513998
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
1" Female
Outlet Size
1" Female
Details
Coil Volts
24VAC
Valve Type
2-Way NC
For Use With
MT Series Valve Bodies
Ambient Temp. Range
23 Degrees to 122 Degrees F
Item
N/C Two-Way Valves
NEMA Rating
NEMA 1
Standards
ANSI Class 250
Max. Inlet Pressure
25 psig
Description
N/C Valve Body,Eq 10Cv Valve 1 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.