Shop SIEMENS
See all product information
Create Account
N/C Valve Body, 2.5Cv 1/2", 2-Way NC, 1/2" Female Inlet Size
- Mfr # 599-03182
- Zoro # G7514871
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1/2" Female
Outlet Size
1/2" Female
Valve Type
2-Way NC
Standards
ANSI Class 250
Max. Inlet Pressure
25 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 599-03182
- Zoro #
- G7514871
- UPC #
- 04034106335540
- Country of Origin
- United States
Dimensions
- Inlet Size
- 1/2" Female
- Outlet Size
- 1/2" Female
Details
- Valve Type
- 2-Way NC
- Item
- N/C Valve Body,2.5Cv 1/2"
- Standards
- ANSI Class 250
- Max. Inlet Pressure
- 25 psig
Description
N/C Valve Body,2.5Cv 1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.