Shop SIEMENS

NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 120V-240V AC, 3 P, Screw

  • Mfr # 14CUA32BA
  • Zoro # G2861521

product price: 
$
462.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
110-120/220-240V AC
Number of Poles
3
Full Load Current - Inductive
1 A
Reversing Capability
Non-Reversing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
14CUA32BA
Zoro #
G2861521
UPC #
783087939486
Country of Origin
United States
Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
110-120/220-240V AC
Number of Poles
3
Full Load Current - Inductive
1 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
1/2 hp
Maximum Voltage Rating
600V AC
Phase
Three
Horsepower @ Three Phase - 240V AC
17/100 hp
Mounting Style
Surface
Horsepower @ Three Phase - 480V AC
1/3 hp
Series
FVNR
NEMA Enclosure Rating
1
Minimum Overload Relay Current Setting
0.25 A
Trip Class
5/10/20/30
Mechanical Operating Durability
10,000,000
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Maximum Operating Temperature
104 Degrees F
Frequency
60 Hz
Starter Style
NEMA
Overload Protection Type
Electronic
Mounting Postion
Vertical
Auxiliary Contact Module Capacity
8
Horsepower @ Three Phase - 600V AC
1/2 hp
Minimum Operating Temperature
-4 Degrees F
Maximum Overload Relay Current Setting
1 A
Current AC
18 A
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 208V AC
17/100 hp

Dimensions

NEMA Size
0
Mounting Hole Diameter
0.3 in
Overall Depth
5 in
Overall Width
7 in
Overall Height
11 in

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.25 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110-120/220-240V AC

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.