NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 120V-240V AC, 3 P, Screw

  • Mfr # 14CUC320A

  • Zoro # G6368223


product price:  $777.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V-240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14CUC320A
Zoro #
G6368223
UPC #
783087940987
Country of Origin
Mexico

Dimensions

NEMA Size
0
Overall Depth
5 in
Overall Width
8 in
Mounting Hole Diameter
0.28 in
Mounting Hole Distance - Width
5 in
Mounting Hole Distance - Height
12.25 in
Overall Height
13 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V-240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
5 hp
Phase
Three
Maximum Overload Relay Current Setting
12:00 AM
Auxiliary Contact Module Capacity
8
Horsepower @ Three Phase - 240V AC
2 hp
Minimum Overload Relay Current Setting
3 A
Horsepower @ Three Phase - 480V AC
5 hp
Mounting Postion
Vertical
Current AC
18 A
Horsepower @ Three Phase - 208V AC
2 hp
Trip Class
5/10/20/30
Mounting Style
Surface
Horsepower @ Three Phase - 600V AC
5 hp
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Overload Protection Type
Electronic
Minimum Operating Temperature
-4 Degrees F
Maximum Voltage Rating
600V AC
Frequency
60 Hz
Includes Auxiliary Contacts
Yes
Series
FVNR
Starter Style
NEMA
Maximum Operating Temperature
104 Degrees F
Mechanical Operating Durability
10,000,000
NEMA Enclosure Rating
12

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 12 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 3 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110-120/220-240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.