NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 120V-240V AC, 3 P, Screw

  • Mfr # 14EUE32BA

  • Zoro # G3167193


product price:  $845.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V-240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14EUE32BA
Zoro #
G3167193
UPC #
040892540970
Country of Origin
Mexico

Dimensions

NEMA Size
1/3/2004
Overall Height
11 in
Overall Width
7 in
Overall Depth
5 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V-240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
15 hp
Includes Auxiliary Contacts
Yes
Phase
Three
Mechanical Operating Durability
10,000,000
Maximum Operating Temperature
104 Degrees F
Maximum Voltage Rating
600V AC
Mounting Postion
Vertical
Horsepower @ Three Phase - 208V AC
10 hp
Overload Protection Type
Electronic
Maximum Overload Relay Current Setting
40 A
NEMA Enclosure Rating
1
Trip Class
5/10/20/30
Frequency
60 Hz
Series
FVNR
Mounting Style
Surface
Auxiliary Contact Module Capacity
8
Starter Style
NEMA
Current AC
40 A
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Three Phase - 480V AC
15 hp
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Minimum Overload Relay Current Setting
10 A
Horsepower @ Three Phase - 600V AC
15 hp
Horsepower @ Three Phase - 240V AC
10 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 40 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 10 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110-120/220-240V AC

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.