NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 120V-240V AC, 3 P, Screw

  • Mfr # 14GUG32WA

  • Zoro # G6370043


product price:  $2,470.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V-240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14GUG32WA
Zoro #
G6370043
UPC #
783087948235
Country of Origin
United States

Dimensions

NEMA Size
2/1/2002
Overall Width
8 in
Overall Height
16 in
Overall Depth
6 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V-240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
30 hp
Maximum Overload Relay Current Setting
100 A
Frequency
60 Hz
Minimum Overload Relay Current Setting
25 A
Trip Class
5/10/20/30
Horsepower @ Three Phase - 600V AC
30 hp
Overload Protection Type
Electronic
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Auxiliary Contact Module Capacity
7
Maximum Operating Temperature
104 Degrees F
Horsepower @ Three Phase - 208V AC
15 hp
Horsepower @ Three Phase - 480V AC
30 hp
Horsepower @ Three Phase - 240V AC
20 hp
NEMA Enclosure Rating
4X
Current AC
60 A
Phase
Three
Minimum Operating Temperature
-4 Degrees F
Mechanical Operating Durability
10,000,000
Maximum Voltage Rating
600V AC
Starter Style
NEMA
Mounting Style
Surface
Mounting Postion
Vertical
Includes Auxiliary Contacts
Yes

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 25 A, Trip Class 5/10/20/30, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110-120/220-240V AC, Horsepower @ Three Phase - 600V AC 30 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.