NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 120V-240V AC, 3 P, Screw

  • Mfr # 14JUH32WA

  • Zoro # G6370165


product price:  $4,242.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V-240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14JUH32WA
Zoro #
G6370165
UPC #
783087950375
Country of Origin
United States

Dimensions

NEMA Size
4
Overall Width
13 in
Overall Height
26 in
Overall Depth
8 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V-240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
100 hp
Trip Class
5/10/20/30
Horsepower @ Three Phase - 480V AC
100 hp
Maximum Voltage Rating
600V AC
Overload Protection Type
Electronic
Mounting Postion
Vertical
Phase
Three
Horsepower @ Three Phase - 600V AC
100 hp
Auxiliary Contact Module Capacity
8
Frequency
60 Hz
Includes Auxiliary Contacts
Yes
Maximum Operating Temperature
104 Degrees F
Current AC
135 A
NEMA Enclosure Rating
4X
Starter Style
NEMA
Maximum Overload Relay Current Setting
200 A
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Three Phase - 208V AC
40 hp
Minimum Overload Relay Current Setting
50 A
Mounting Style
Surface
Horsepower @ Three Phase - 240V AC
50 hp
Mechanical Operating Durability
10,000,000
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 200 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 50 A, Trip Class 5/10/20/30, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110-120/220-240V AC @ 60Hz, 110/190-220V AC @ 50Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.