NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 120V AC, 3 P, Screw

  • Mfr # 14CUA32AF

  • Zoro # G2623503


product price:  $478.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14CUA32AF
Zoro #
G2623503
UPC #
783087939424
Country of Origin
Mexico

Dimensions

NEMA Size
0
Overall Depth
3.75 in
Overall Height
7.44 in
Overall Width
5.75 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
1/2 hp
Maximum Voltage Rating
600V AC
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Three Phase - 480V AC
1/3 hp
Horsepower @ Three Phase - 208V AC
17/100 hp
Maximum Operating Temperature
104 Degrees F
Minimum Overload Relay Current Setting
0.25 A
Starter Style
NEMA
Horsepower @ Three Phase - 600V AC
1/2 hp
Horsepower @ Three Phase - 240V AC
17/100 hp
Includes Auxiliary Contacts
Yes
Auxiliary Contact Module Capacity
8
Frequency
50/60 Hz
Mounting Postion
Vertical
Maximum Overload Relay Current Setting
1:00 AM
Phase
Three
Current AC
18 A
Trip Class
5/10/20/30
Mounting Style
Surface
NEMA Enclosure Rating
No Enclosure
Mechanical Operating Durability
10,000,000
Series
FVNR
Overload Protection Type
Electronic

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.25 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 600V AC 1/2 hp

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.