NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 120V AC, 3 P, Screw

  • Mfr # 14CUD32WF

  • Zoro # G6377761


product price: $897.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14CUD32WF
Zoro #
G6377761
UPC #
783087942295
Country of Origin
United States

Dimensions

NEMA Size
0
Mounting Hole Distance - Width
5 in
Overall Depth
5 in
Overall Height
13 in
Mounting Hole Distance - Height
12.25 in
Mounting Hole Diameter
0.28 in
Overall Width
8 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
Horsepower @ Three Phase - 480V AC
5 hp
Current AC
18 A
Minimum Operating Temperature
-4 Degrees F
Includes Auxiliary Contacts
Yes
Maximum Voltage Rating
600V AC
Overload Protection Type
Electronic
Series
FVNR
Maximum Operating Temperature
104 Degrees F
Trip Class
5/10/20/30
NEMA Enclosure Rating
4X
Mounting Postion
Vertical
Mounting Style
Surface
Minimum Overload Relay Current Setting
5.5 A
Maximum Overload Relay Current Setting
22 A
Phase
Three
Starter Style
NEMA
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Three Phase - 208V AC
3 hp
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Auxiliary Contact Module Capacity
8
Frequency
50/60 Hz
Mechanical Operating Durability
10,000,000

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 22 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 5.5 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 240V AC 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.