NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 120V AC, 3 P, Screw

  • Mfr # 14GUG32AF

  • Zoro # G2761324


product price:  $1,079.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14GUG32AF
Zoro #
G2761324
UPC #
783087948037
Country of Origin
Mexico

Dimensions

NEMA Size
2/1/2002
Overall Height
8.13 in
Overall Width
5.75 in
Overall Depth
4 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
30 hp
Auxiliary Contact Module Capacity
7
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 600V AC
30 hp
Minimum Operating Temperature
-4 Degrees F
Series
FVNR
Maximum Voltage Rating
600V AC
Minimum Overload Relay Current Setting
25 A
Starter Style
NEMA
Current AC
60 A
Maximum Overload Relay Current Setting
100 A
Frequency
50/60 Hz
Maximum Operating Temperature
104 Degrees F
Mounting Style
Surface
Trip Class
5/10/20/30
Horsepower @ Three Phase - 480V AC
30 hp
Phase
Three
Horsepower @ Three Phase - 208V AC
15 hp
Overload Protection Type
Electronic
Horsepower @ Three Phase - 240V AC
20 hp
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
NEMA Enclosure Rating
No Enclosure
Mechanical Operating Durability
10,000,000
Mounting Postion
Vertical

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 25 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 600V AC 30 hp

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.