NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 208V AC, 3 P, Screw

  • Mfr # 14DUB32WD

  • Zoro # G6369806


product price:  $1,044.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14DUB32WD
Zoro #
G6369806
UPC #
783087943643
Country of Origin
United States

Dimensions

NEMA Size
1
Overall Height
13 in
Overall Width
8 in
Overall Depth
5 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
2 hp
Horsepower @ Three Phase - 240V AC
3/4 hp
Maximum Voltage Rating
600V AC
NEMA Enclosure Rating
4X
Includes Auxiliary Contacts
Yes
Trip Class
5/10/20/30
Horsepower @ Three Phase - 480V AC
1 1/2 hp
Minimum Overload Relay Current Setting
0.75 A
Phase
Three
Maximum Operating Temperature
104 Degrees F
Starter Style
NEMA
Minimum Operating Temperature
-4 Degrees F
Current AC
27 A
Auxiliary Contact Module Capacity
8
Horsepower @ Three Phase - 208V AC
1/2 hp
Maximum Overload Relay Current Setting
3.4 A
Mounting Style
Surface
Overload Protection Type
Electronic
Mechanical Operating Durability
10,000,000
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Horsepower @ Three Phase - 600V AC
2 hp
Mounting Postion
Vertical
Frequency
60 Hz

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 3.4 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.75 A, Trip Class 5/10/20/30, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.