NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 208V AC, 3 P, Screw

  • Mfr # 14DUE32BD

  • Zoro # G2661836


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14DUE32BD
Zoro #
G2661836
UPC #
040892540932
Country of Origin
Mexico

Dimensions

NEMA Size
1
Overall Depth
5 in
Overall Height
11 in
Overall Width
7 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
Mounting Postion
Vertical
Minimum Overload Relay Current Setting
10 A
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Three Phase - 600V AC
0 hp
Series
FVNR
Resistance Properties
Corrosion Resistant, Dust Resistant, Watertight
Trip Class
5/10/20/30
Maximum Overload Relay Current Setting
40 A
Horsepower @ Three Phase - 480V AC
10 hp
Frequency
60 Hz
Auxiliary Contact Module Capacity
8
NEMA Enclosure Rating
1
Mechanical Operating Durability
10,000,000
Overload Protection Type
Electronic
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Includes Auxiliary Contacts
Yes
Maximum Voltage Rating
600V AC
Mounting Style
Surface
Starter Style
NEMA
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Current AC
27 A
Maximum Operating Temperature
104 Degrees F
Phase
Three

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 40 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 10 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 0 hp

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.