NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 208V AC, 3 P, Screw

  • Mfr # 14FUF32WD

  • Zoro # G6377892


product price:  $1,589.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14FUF32WD
Zoro #
G6377892
UPC #
783087947573
Country of Origin
United States

Dimensions

NEMA Size
2
Overall Width
8 in
Overall Height
16 in
Overall Depth
6 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
25 hp
Horsepower @ Three Phase - 240V AC
15 hp
Overload Protection Type
Electronic
Series
FVNR
Maximum Operating Temperature
104 Degrees F
Mounting Style
Surface
Phase
Three
Horsepower @ Three Phase - 480V AC
25 hp
Horsepower @ Three Phase - 600V AC
25 hp
Frequency
60 Hz
Starter Style
NEMA
Minimum Overload Relay Current Setting
13 A
Mechanical Operating Durability
10,000,000
Mounting Postion
Vertical
Maximum Overload Relay Current Setting
52 A
Auxiliary Contact Module Capacity
7
NEMA Enclosure Rating
4X
Maximum Voltage Rating
600V AC
Includes Auxiliary Contacts
Yes
Current AC
45 A
Minimum Operating Temperature
-4 Degrees F
Trip Class
5/10/20/30
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Horsepower @ Three Phase - 208V AC
10 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 52 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 13 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 25 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.