NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 208V AC, 3 P, Screw

  • Mfr # 14GUG32BD

  • Zoro # G2628114


product price: $1,137.04
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14GUG32BD
Zoro #
G2628114
UPC #
040892541083
Country of Origin
United States

Dimensions

NEMA Size
2/1/2002
Overall Height
14 in
Overall Depth
7 in
Overall Width
8 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
30 hp
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 208V AC
15 hp
Current AC
60 A
Horsepower @ Three Phase - 480V AC
30 hp
Maximum Voltage Rating
600V AC
Mounting Style
Surface
Starter Style
NEMA
Frequency
60 Hz
Horsepower @ Three Phase - 240V AC
20 hp
Horsepower @ Three Phase - 600V AC
30 hp
Minimum Overload Relay Current Setting
25 A
Trip Class
5/10/20/30
Includes Auxiliary Contacts
Yes
Maximum Overload Relay Current Setting
100 A
Mounting Postion
Vertical
Phase
Three
Series
FVNR
Minimum Operating Temperature
-4 Degrees F
Auxiliary Contact Module Capacity
7
Maximum Operating Temperature
104 Degrees F
NEMA Enclosure Rating
1
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Overload Protection Type
Electronic

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 25 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 30 hp

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.