NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 208V AC, 3 P, Screw

  • Mfr # 14HUG32WD

  • Zoro # G6368731


product price:  $3,080.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14HUG32WD
Zoro #
G6368731
UPC #
783087948976
Country of Origin
United States

Dimensions

NEMA Size
3
Overall Depth
8 in
Overall Height
26 in
Overall Width
13 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
50 hp
Horsepower @ Three Phase - 480V AC
50 hp
Overload Protection Type
Electronic
Auxiliary Contact Module Capacity
7
Horsepower @ Three Phase - 208V AC
25 hp
Maximum Voltage Rating
600V AC
Maximum Overload Relay Current Setting
100 A
Horsepower @ Three Phase - 240V AC
30 hp
Horsepower @ Three Phase - 600V AC
50 hp
Maximum Operating Temperature
104 Degrees F
NEMA Enclosure Rating
4X
Mechanical Operating Durability
50,000,000
Response Time
14 to 19 msec (OFF-Delay Time), 26 to 41 msec (ON-Delay Time)
Current AC
90 A
Phase
Three
Trip Class
5/10/20/30
Includes Auxiliary Contacts
Yes
Minimum Overload Relay Current Setting
25 A
Frequency
60 Hz
Mounting Style
Surface
Starter Style
NEMA
Mounting Postion
Vertical
Minimum Operating Temperature
-4 Degrees F

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 25 A, Trip Class 5/10/20/30, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 50 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.