NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 208V AC, 3 P, Screw

  • Mfr # 14JUH32BD

  • Zoro # G2488796


product price:  $2,329.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14JUH32BD
Zoro #
G2488796
UPC #
040892541236
Country of Origin
United States

Dimensions

NEMA Size
4
Overall Depth
9 in
Overall Height
25 in
Overall Width
14 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
100 hp
Horsepower @ Three Phase - 240V AC
50 hp
Mechanical Operating Durability
10,000,000
Phase
Three
Includes Auxiliary Contacts
Yes
Maximum Operating Temperature
104 Degrees F
Current AC
135 A
Auxiliary Contact Module Capacity
7
Maximum Overload Relay Current Setting
200 A
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Horsepower @ Three Phase - 480V AC
100 hp
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 600V AC
100 hp
Maximum Voltage Rating
600V AC
Minimum Operating Temperature
-4 Degrees F
Overload Protection Type
Electronic
Series
FVNR
Horsepower @ Three Phase - 208V AC
40 hp
Starter Style
NEMA
Trip Class
5/10/20/30
Mounting Postion
Vertical
Minimum Overload Relay Current Setting
50 A
Frequency
60 Hz
Mounting Style
Surface

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 200 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 50 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 100 hp

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.