NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 240V AC, 3 P, Screw

  • Mfr # 14CUB320G

  • Zoro # G6368205


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14CUB320G
Zoro #
G6368205
UPC #
783087940147
Country of Origin
United States

Dimensions

NEMA Size
0
Mounting Hole Diameter
0.28 in
Mounting Hole Distance - Width
5 in
Overall Depth
5 in
Overall Width
7 in
Mounting Hole Distance - Height
12.25 in
Overall Height
11 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
2 hp
Overload Protection Type
Electronic
Auxiliary Contact Module Capacity
8
Horsepower @ Three Phase - 600V AC
2 hp
Minimum Overload Relay Current Setting
0.75 A
Starter Style
NEMA
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
1 1/2 hp
Maximum Operating Temperature
104 Degrees F
Horsepower @ Three Phase - 208V AC
1/2 hp
Frequency
50/60 Hz
Maximum Voltage Rating
600V AC
Mounting Postion
Vertical
Current AC
18 A
Phase
Three
Minimum Operating Temperature
-4 Degrees F
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Series
FVNR
Trip Class
5/10/20/30
Horsepower @ Three Phase - 240V AC
3/4 hp
NEMA Enclosure Rating
12
Maximum Overload Relay Current Setting
3.4 A
Mounting Style
Surface
Mechanical Operating Durability
10,000,000

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 3.4 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.75 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 190-220/220-240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.