NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 240V AC, 3 P, Screw

  • Mfr # 14DUD320G

  • Zoro # G6377542


product price:  $645.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14DUD320G
Zoro #
G6377542
UPC #
783087945043
Country of Origin
United States

Dimensions

NEMA Size
1
Overall Depth
5 in
Overall Height
13 in
Overall Width
8 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
10 hp
Includes Auxiliary Contacts
Yes
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Three Phase - 208V AC
3 hp
Maximum Overload Relay Current Setting
22 A
Mounting Postion
Vertical
Frequency
50/60 Hz
Auxiliary Contact Module Capacity
8
Horsepower @ Three Phase - 480V AC
10 hp
Starter Style
NEMA
Minimum Operating Temperature
-4 Degrees F
Trip Class
5/10/20/30
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
5.5 A
Series
FVNR
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Horsepower @ Three Phase - 240V AC
3 hp
Maximum Voltage Rating
600V AC
Maximum Operating Temperature
104 Degrees F
Current AC
27 A
Phase
Three
NEMA Enclosure Rating
12
Mounting Style
Surface

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 22 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 5.5 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 190-220/220-240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.