NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 240V AC, 3 P, Screw

  • Mfr # 14DUE32WG

  • Zoro # G6377865


product price:  $960.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14DUE32WG
Zoro #
G6377865
UPC #
783087946125
Country of Origin
United States

Dimensions

NEMA Size
1
Overall Height
13 in
Overall Width
8 in
Overall Depth
5 in
Mounting Hole Distance - Height
12.25 in
Mounting Hole Diameter
0.28 in
Mounting Hole Distance - Width
5 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
eClass Ver. 12 Class 27-37-09-05, eClass Ver. 6 Class 27-37-09-05, eClass Ver. 7.1 Class 27-37-09-05, eClass Ver. 8 Class 27-37-09-05, eClass Ver. 9 Class 27-37-09-05, eClass Ver. 9.1 Class 27-37-09-05, ETIM Ver. 7 Class EC001037, ETIM Ver. 8 Class EC001037, IDEA Ver. 4 Class 4734, UNSPSC Ver. 15 Class 39-12-15-21
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Current AC
27 A
Minimum Overload Relay Current Setting
10 A
Minimum Operating Temperature
-4 Degrees F
Maximum Voltage Rating
600V AC
Overload Protection Type
Electronic
Resistance Properties
Corrosion Resistant, Dust Resistant, Watertight
Mounting Style
Surface
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Starter Style
NEMA
Maximum Operating Temperature
104 Degrees F
Mounting Postion
Vertical
Auxiliary Contact Module Capacity
8
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 600V AC
0 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
10 hp
Mechanical Operating Durability
10,000,000
Maximum Overload Relay Current Setting
40 A
Phase
Three
Series
FVNR
NEMA Enclosure Rating
4X
Frequency
50/60 Hz
Trip Class
5/10/20/30

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 40 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 10 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 190-220/220-240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.