NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 240V AC, 3 P, Screw

  • Mfr # 14GUG320G

  • Zoro # G6368616


product price:  $1,481.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14GUG320G
Zoro #
G6368616
UPC #
783087947962
Country of Origin
United States

Dimensions

NEMA Size
2/1/2002
Overall Depth
6 in
Overall Width
8 in
Overall Height
16 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
30 hp
Maximum Voltage Rating
600V AC
Includes Auxiliary Contacts
Yes
Frequency
50/60 Hz
Maximum Overload Relay Current Setting
100 A
Maximum Operating Temperature
104 Degrees F
Mechanical Operating Durability
10,000,000
Phase
Three
Series
FVNR
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Horsepower @ Three Phase - 240V AC
20 hp
Current AC
60 A
Overload Protection Type
Electronic
Mounting Postion
Vertical
Starter Style
NEMA
Auxiliary Contact Module Capacity
7
Trip Class
5/10/20/30
Minimum Operating Temperature
-4 Degrees F
Minimum Overload Relay Current Setting
25 A
NEMA Enclosure Rating
12
Horsepower @ Three Phase - 480V AC
30 hp
Horsepower @ Three Phase - 600V AC
30 hp
Horsepower @ Three Phase - 208V AC
15 hp
Mounting Style
Surface

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 25 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 190-220/220-240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.