NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 240V AC, 3 P, Screw

  • Mfr # 14IUH32BG

  • Zoro # G3500612


product price:  $2,185.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14IUH32BG
Zoro #
G3500612
UPC #
040892541205
Country of Origin
United States

Dimensions

NEMA Size
3/1/2002
Overall Width
12 in
Overall Height
19.13 in
Mounting Hole Diameter
0.28 in
Overall Depth
7.69 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
75 hp
Overload Protection Type
Electronic
Maximum Overload Relay Current Setting
200 A
Horsepower @ Three Phase - 480V AC
75 hp
Maximum Operating Temperature
104 Degrees F
Horsepower @ Three Phase - 600V AC
75 hp
Current AC
115 A
Phase
Three
Mechanical Operating Durability
50,000,000
Mounting Style
Surface
Auxiliary Contact Module Capacity
7
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
40 hp
Response Time
14 to 16 msec (OFF-Delay Time), 26 to 41 msec (ON-Delay Time)
NEMA Enclosure Rating
1
Minimum Overload Relay Current Setting
50 A
Maximum Voltage Rating
600V AC
Mounting Postion
Vertical
Frequency
50/60 Hz
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Three Phase - 208V AC
30 hp
Starter Style
NEMA
Trip Class
5/10/20/30

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 200 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 50 A, Trip Class 5/10/20/30, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 190-220/220-240V AC, Horsepower @ Three Phase - 600V AC 75 hp

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.