NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 240V AC, 3 P, Screw

  • Mfr # 14IUH32WG

  • Zoro # G6370147


product price:  $5,128.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14IUH32WG
Zoro #
G6370147
UPC #
783087949713
Country of Origin
United States

Dimensions

NEMA Size
3/1/2002
Mounting Hole Diameter
0.32 in
Overall Height
26 in
Overall Width
13 in
Overall Depth
8 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
75 hp
Overload Protection Type
Electronic
Phase
Three
Starter Style
NEMA
Maximum Voltage Rating
600V AC
Trip Class
5/10/20/30
Maximum Overload Relay Current Setting
200 A
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
75 hp
Minimum Overload Relay Current Setting
50 A
Mechanical Operating Durability
50,000,000
Includes Auxiliary Contacts
Yes
Current AC
115 A
Horsepower @ Three Phase - 480V AC
75 hp
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Auxiliary Contact Module Capacity
7
Horsepower @ Three Phase - 240V AC
40 hp
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Three Phase - 208V AC
30 hp
Maximum Operating Temperature
104 Degrees F
NEMA Enclosure Rating
4X
Mounting Style
Surface
Mounting Postion
Vertical

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 200 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 50 A, Trip Class 5/10/20/30, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 190-220/220-240V AC, Horsepower @ Three Phase - 600V AC 75 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.