NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 24V AC, 3 P, Screw

  • Mfr # 14CUD32BJ

  • Zoro # G6367374


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14CUD32BJ
Zoro #
G6367374
UPC #
783087942158
Country of Origin
United States

Dimensions

NEMA Size
0
Overall Width
7 in
Overall Height
11 in
Overall Depth
5 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
Horsepower @ Three Phase - 480V AC
5 hp
Auxiliary Contact Module Capacity
8
Series
FVNR
Frequency
50/60 Hz
Mechanical Operating Durability
10,000,000
Mounting Style
Surface
Minimum Operating Temperature
-4 Degrees F
Includes Auxiliary Contacts
Yes
Trip Class
5/10/20/30
Overload Protection Type
Electronic
Horsepower @ Three Phase - 240V AC
3 hp
Phase
Three
Maximum Overload Relay Current Setting
22 A
NEMA Enclosure Rating
1
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Minimum Overload Relay Current Setting
5.5 A
Maximum Voltage Rating
600V AC
Current AC
18 A
Maximum Operating Temperature
104 Degrees F
Starter Style
NEMA
Horsepower @ Three Phase - 208V AC
3 hp
Mounting Postion
Vertical

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 22 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 5.5 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC, Horsepower @ Three Phase - 240V AC 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.