NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 24V AC, 3 P, Screw

  • Mfr # 14IUH32BJ

  • Zoro # G6367471


product price: $3,453.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14IUH32BJ
Zoro #
G6367471
UPC #
783087949584
Country of Origin
United States

Dimensions

NEMA Size
3/1/2002
Overall Width
12 in
Overall Height
20 in
Overall Depth
8 in
Mounting Hole Diameter
0.28 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
75 hp
Frequency
50/60 Hz
Starter Style
NEMA
Includes Auxiliary Contacts
Yes
Series
FVNR
Minimum Operating Temperature
-4 Degrees F
Response Time
14 to 19 msec (OFF-Delay Time), 26 to 41 msec (ON-Delay Time)
Mounting Postion
Vertical
Horsepower @ Three Phase - 600V AC
75 hp
Phase
Three
Minimum Overload Relay Current Setting
50 A
Horsepower @ Three Phase - 480V AC
75 hp
Maximum Overload Relay Current Setting
200 A
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 240V AC
40 hp
Mechanical Operating Durability
50,000,000
Overload Protection Type
Electronic
Auxiliary Contact Module Capacity
7
Maximum Operating Temperature
104 Degrees F
Current AC
115 A
Horsepower @ Three Phase - 208V AC
30 hp
NEMA Enclosure Rating
1
Trip Class
5/10/20/30
Mounting Style
Surface

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 200 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 50 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC, Horsepower @ Three Phase - 600V AC 75 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.